- 1" Valve Size
- FNPT Thread
- 0.68" Port Diameter
- 2000 psi Max. Pressure
- Stainless Steel Body Material
features
- Adjustable stem packing
- FXF NPT end connections
- Reinforced PTFE seats
- Steam rating: 150 psi WSP
- Lockout handle standard
- General chemical service
| Connection Type | NPT |
| Inlet Type | Female Thread |
| Air Body Material | Stainless Steel |
| Outlet Size | 1 in |
| Ambient Temperature Range [Min] | -4 °F |
| Valve Type | 2-Way |
| Temperature Range [Max] | 392 °F |
| Seat Material | RTFE |
| Body Style | 2 Piece |
| Outlet Type | NPT |
| Body Material | Stainless Steel |
| Thread Size | 1 in |
| Ball Material | Stainless Steel |
| Stem Material | Stainless Steel |
| Thread Type | NPT |
| Ambient Temperature Range [Max] | 392 °F |
| Temperature Range [Min] | -4 °F |
| Pressure Rating | 2000 psi |
| Weight | 2.0 LB |
| EAN or UPC | 649848068850 |

