- 2" Valve Size
- FNPT Thread
- 1.49" Port Diameter
- 1500 psi Max. Pressure
- Stainless Steel Body Material
features
- Adjustable stem packing
- FXF NPT end connections
- Reinforced PTFE seats
- Steam rating: 150 psi WSP
- Lockout handle standard
- General chemical service
| Temperature Range [Max] | 392 °F |
| Handle Type | Locking |
| Pressure [Max] | 1500 psi |
| Handle Material | Stainless Steel |
| Body Style | 2 Piece |
| Outlet Type | NPT |
| Connection Type | FNPT |
| Handle Finish | Vinyl Grip |
| Ambient Temperature Range [Min] | -4 °F |
| Stem Material | Stainless Steel |
| Overall Length | 2.01 in |
| No. of Ports | 2 |
| Inlet Type | Female Thread |
| Seat Material | RTFE |
| Ball Pattern | Conventional, Bi-Directional |
| Valve Type | 2-Way |
| Connection Size | 2 |
| Series | VMB |
| Temperature Range [Min] | -4 °F |
| Ambient Temperature Range [Max] | 392 °F |
| Seal Type | RTFE |
| Outlet Size | 2 in |
| Pressure Rating | 1500 psi |
| Body Material | Stainless Steel |
| Type | Standard Port |
| Thread Type | NPT |
| Thread Size | 2 in |
| Ball Material | Stainless Steel |
| Air Body Material | Stainless Steel |
| Weight | 6.1 LB |
| EAN or UPC | 649848068881 |

