- Ball Valve
- 0.98 in Port Diameter
- 1 1/4 Connection Size
- FNPT End Connections
- Ball Valve Type
| Connection Size | 1 1/4 |
| Ball Material | Stainless Steel |
| Pressure [Max] | 1000 psi |
| Seat Material | RTFE |
| Seal Type | PTFE |
| Ball Pattern | Conventional, Bi-Directional |
| No. of Ports | 2 |
| Handle Material | Stainless Steel |
| Body Style | 3 Piece |
| Temperature Range [Min] | -20 °F |
| Connection Type | FNPT |
| Body Material | Stainless Steel |
| Handle Type | Locking |
| Stem Material | Stainless Steel |
| Type | Full Port |
| Temperature Range [Max] | 450 °F |
| Series | VVS |
| Overall Length | 2.42 in |
| Valve Type | Ball |
| Handle Finish | Vinyl Grip |
| Weight | 3.7 LB |
| EAN or UPC | 649848071195 |

