- Ball Valve
- 2.99 in Port Diameter
- 3 Connection Size
- 150 ANSI Flanged End Connections
- Ball Valve Type
| Handle Material | Stainless Steel |
| Body Material | Stainless Steel |
| Valve Type | Ball |
| Ball Material | Stainless Steel |
| Stem Material | Stainless Steel |
| Seal Type | PTFE/Viton |
| Ball Pattern | Conventional, Bi-Directional |
| Temperature Range [Max] | 450 °F |
| Handle Type | Lever |
| Temperature Range [Min] | -20 °F |
| Seat Material | RTFE |
| No. of Ports | 2 |
| Body Style | 2 Piece |
| Overall Length | 8 in |
| Type | Full Port |
| Connection Size | 3 |
| Connection Type | 150 ANSI Flanged |
| Series | V5S |
| Weight | 40.2 LB |
| EAN or UPC | 649848061837 |

