- Ball Valve
- 0.98 in Port Diameter
- 1 Connection Size
- Socket Weld End Connections
- Ball Valve Type
| Valve Type | Ball |
| Body Material | Carbon Steel |
| Temperature Range [Max] | 392 °F |
| Seal Type | RTFE |
| Handle Material | Steel |
| No. of Ports | 2 |
| Connection Type | Socket Weld |
| Pressure [Max] | 1000 psi |
| Temperature Range [Min] | -4 °F |
| Body Style | 3 Piece |
| Connection Size | 1 |
| Series | VBE |
| Handle Type | Lever |
| Stem Material | Steel |
| Body Length | 3.35 in |
| Seat Material | RTFE |
| Type | Full Port |
| Ball Pattern | Conventional, Bi-Directional |
| Handle Finish | Zinc Plated, Vinyl Grip |
| Ball Material | Steel |
| Weight | 2.3 LB |
| EAN or UPC | 649848062230 |

