- Ball Valve
- 1.97 in Port Diameter
- 2 Connection Size
- Socket Weld End Connections
- Ball Valve Type
| Type | Full Port |
| Body Style | 3 Piece |
| Pressure [Max] | 1000 psi |
| Ball Pattern | Conventional, Bi-Directional |
| Handle Type | Lever |
| Body Length | 5.12 in |
| Ball Material | Steel |
| Seal Type | RTFE |
| Body Material | Carbon Steel |
| Stem Material | Steel |
| Connection Size | 2 |
| Seat Material | RTFE |
| Connection Type | Socket Weld |
| Series | VBE |
| Valve Type | Ball |
| Handle Finish | Zinc Plated, Vinyl Grip |
| Temperature Range [Max] | 392 °F |
| Handle Material | Steel |
| No. of Ports | 2 |
| Temperature Range [Min] | -4 °F |
| Weight | 6.8 LB |
| EAN or UPC | 649848062261 |

