- Ball Valve
- 0.78 in Port Diameter
- 3/4 Connection Size
- SAE O-Ring Boss End Connections
- Ball Valve Type
description
- Full port, high pressure valves for hydraulic and industrial applications. Two-piece forged (1 1/4" to 2") or three-piece bar stock (1/4" to 1") steel body, hard chrome-plated steel ball and Delrin® seats. NPTF threaded ends.
applications
- Hydraulic
- Petroleum
- General industrial service
features
- Black oxide finish
- Lever handle
| Temperature Range [Min] | -20 °F |
| Handle Material | Steel, Cast |
| Stem Seals | Nitrile |
| Seal Type | Delrin |
| No. of Ports | 2 |
| Connection Size | SAE-12 |
| Port Size | 3/4 |
| Overall Length | 3.66 in |
| Body Material | Carbon Steel |
| Seat Material | Delrin |
| Connection Type | SAE |
| Installed Options | None |
| Temperature Range [Max] | 175 °F |
| Handle Type | Lever |
| Body Style | 3 Piece |
| Valve Type | Ball, 2-Way |
| Ball Material | Chrome Plated Steel |
| Series | VAE |
| Ball Seals | Delrin® |
| Pressure [Max] | 4600 psi, 5800 psi |
| Ball Pattern | Conventional, Bi-Directional |
| End Connection | SAE x SAE |
| Type | Full Port |
| Stem Material | Nickel Plated Steel |
| Weight | 3.2 LB |
| EAN or UPC | 649848002472 |

