DynaQuip Controls
VBA2.AM1/4
VBA Series Three-Piece Bolted In-Line Bronze Ball Valve
Item #101978431
- Bronze Ball Valve
- 1/4 NPT Female Thread to Female Thread
- General Media
| Valve Type | Valve |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 370 °F |
| Thread Size | 1/4 |
| Type | General Purpose |
| Connection Type | Female Thread to Female Thread |
| Thread Type | NPT |
| Body Material | Bronze |
| Weight | 0.16 LB |
| EAN or UPC | 649848002588 |
