- Bronze Ball Valve
- 1 NPT Female Thread to Female Thread
- General Media
| Type | General Purpose |
| Body Material | Bronze |
| Thread Type | NPT |
| Connection Type | Female Thread to Female Thread |
| Temperature Range [Max] | 370 °F |
| Thread Size | 1 |
| Temperature Range [Min] | -20 °F |
| Valve Type | Valve |
| Weight | 3.0 LB |

