- Bronze Ball Valve
- 2 NPT Female Thread to Female Thread
- General Media
| Thread Size | 2 |
| Thread Type | NPT |
| Temperature Range [Min] | -20 °F |
| Valve Type | Valve |
| Connection Type | Female Thread to Female Thread |
| Temperature Range [Max] | 370 °F |
| Body Material | Bronze |
| Type | General Purpose |
| Weight | 9.0 LB |

