DynaQuip Controls
VBA2.AM3/8
VBA Series Three-Piece Bolted In-Line Bronze Ball Valve
Item #103631209
- Bronze Ball Valve
- 3/8 NPT Female Thread to Female Thread
- General Media
| Connection Type | Female Thread to Female Thread |
| Type | General Purpose |
| Temperature Range [Max] | 370 °F |
| Temperature Range [Min] | -20 °F |
| Valve Type | Valve |
| Thread Type | NPT |
| Thread Size | 3/8 |
| Body Material | Bronze |
| Weight | 0.8 LB |
