DynaQuip Controls
VBA2.AMOA1 1/4
VBA Series Three-Piece Bolted In-Line Bronze Ball Valve
Item #103629966
- Bronze w/Stainless Trim Ball Valve
- 1 1/4 NPT Female Thread to Female Thread
- General Media
| Temperature Range [Max] | 370 °F |
| Thread Type | NPT |
| Type | General Purpose |
| Thread Size | 1 1/4 |
| Body Material | Bronze w/Stainless Trim |
| Temperature Range [Min] | -20 °F |
| Valve Type | Valve |
| Connection Type | Female Thread to Female Thread |
| Weight | 3.7 LB |
