DynaQuip Controls
VBA2.AMOA1/2
VBA Series Three-Piece Bolted In-Line Bronze Ball Valve
Item #101958986
- Bronze w/Stainless Trim Ball Valve
- 1/2 NPT Female Thread to Female Thread
- General Media
| Thread Size | 1/2 |
| Thread Type | NPT |
| Temperature Range [Min] | -20 °F |
| Connection Type | Female Thread to Female Thread |
| Temperature Range [Max] | 370 °F |
| Body Material | Bronze w/Stainless Trim |
| Type | General Purpose |
| Valve Type | Valve |
| Weight | 1.0 LB |
