DynaQuip Controls
VBA2.AMOA1
VBA Series Three-Piece Bolted In-Line Bronze Ball Valve
Item #103629441
- Bronze w/Stainless Trim Ball Valve
- 1 NPT Female Thread to Female Thread
- General Media
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 370 °F |
| Connection Type | Female Thread to Female Thread |
| Valve Type | Valve |
| Body Material | Bronze w/Stainless Trim |
| Type | General Purpose |
| Thread Size | 1 |
| Thread Type | NPT |
| Weight | 2.8 LB |
