DynaQuip Controls
VLE2.AK 1/4
VLE Series Medium/High Pressure (3,000 psi CWP) Carbon Steel Ball Valve
Item #101951441
- VLE Series 2 Piece Ball Valve
- 1/4" Port
- FPT x FPT
- 3,000 psi
- Full Port
description
- Full port, two-piece, medium/high pressure (3,000 psi CWP/150 psi WSP) carbon steel ball valve for hydraulic, petroleum and general industrial applications.
applications
- Hydraulic
- Petroleum
- General industrial applications
- Medium pressure hydraulic valves
features
- Quality valve manufactured in USA
- NPT or SAE o-ring boss end connections
- Reinforced PTFE seats
- Chrome-plated steel ball
- Corrosion-resistant zinc phosphate coating
- Blowout-proof stem
- Adjustable packing
- Additional sizes available with SAE O-ring boss end connection
- Locking handle available
| Valve Type | 2-Way |
| Stem Seals | RTFE |
| Ball Pattern | N/A |
| Installed Options | None |
| Pressure [Max] | 3000 psi |
| Temperature Range [Max] | 425 °F |
| Type | Full Port |
| End Connection | FPT x FPT |
| Body Style | 2 Piece |
| Body Material | Carbon Steel |
| Ball Seats | RTFE |
| Connection Type | NPT |
| Series | VLE |
| Temperature Range [Min] | -20 °F |
| Connection Size | 1/4 |
| Ball Material | Chrome Plated Steel |
| Ball Seals | PTFE |
| Stem Material | Steel |
| Weight | 3.0 LB |
| EAN or UPC | 649848003516 |
