Skip to content Skip to navigation menu
VLE Series Medium/High Pressure (3,000 psi CWP) Carbon Steel Ball Valve

VLE2.AK 3/8

VLE Series Medium/High Pressure (3,000 psi CWP) Carbon Steel Ball Valve
Item #101959003
  • Ball Valve
  • 0.4 in Port Diameter
  • 3/8 Connection Size
  • FNPT End Connections
  • Ball Valve Type
VLE Series Medium/High Pressure (3,000 psi CWP) Carbon Steel Ball Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Valve
  • 0.4 in Port Diameter
  • 3/8 Connection Size
  • FNPT End Connections
  • Ball Valve Type

description

  • Full port, two-piece, medium/high pressure (3,000 psi CWP/150 psi WSP) carbon steel ball valve for hydraulic, petroleum and general industrial applications.

applications

  • Hydraulic
  • Petroleum
  • General industrial applications
  • Medium pressure hydraulic valves

features

  • Quality valve manufactured in USA
  • NPT or SAE o-ring boss end connections
  • Reinforced PTFE seats
  • Chrome-plated steel ball
  • Corrosion-resistant zinc phosphate coating
  • Blowout-proof stem
  • Adjustable packing
  • Additional sizes available with SAE O-ring boss end connection
  • Locking handle available
Handle Type Lever
Valve Type 2-Way
Connection Type NPT
Ball Material Chrome Plated Steel
Stem Seals RTFE
Body Material Carbon Steel
Overall Length 2 in
Handle Material Steel
End Connection FPT x FPT
Ball Seats RTFE
Temperature Range [Max] 425 °F
Temperature Range [Min] -20 °F
Ball Pattern Conventional, Bi-Directional
Body Style 2 Piece
Series VLE
Seat Material RTFE
Type Full Port
Seal Type RTFE
No. of Ports 2
Handle Finish Zinc Plated, Vinyl Grip
Connection Size 3/8
Ball Seals PTFE
Stem Material Steel
Installed Options None
Pressure [Max] 3000 psi
Weight 2.8 LB
EAN or UPC 649848003530
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison