- Ball Valve
- 3/4 Connection Size
- FNPT End Connections
- Ball Valve Type
description
- Two-piece bronze valve is ideally suited for commercial and industrial applications where quality and economy are essential.
applications
- For general industrial service
features
- Adjustable stem packing
- FxF NPT end connections
- RTFE seats
- Chrome-plated brass ball
options
- Stainless trim, stainless lever handle
| No. of Ports | 2 |
| Valve Type | Ball, 2-Way |
| Pressure [Max] | 600 psi |
| Handle Finish | Zinc Plated, Vinyl Grip |
| Port Size | 3/4 |
| Connection Type | FNPT |
| Body Style | 2 Piece |
| Handle Material | Steel |
| Type | Full Port, Standard Port |
| Temperature Range [Min] | -20 °F |
| Body Length | 2.53 in |
| Body Material | Bronze |
| Seal Type | PTFE |
| Handle Type | Lever |
| Connection Size | 3/4 |
| Temperature Range [Max] | 425 °F, 450 °F |
| Ball Seals | PTFE |
| Series | VMA |
| End Connection | FPT x FPT |
| Ball Pattern | Straight Through |
| Installed Options | None |
| Ball Material | Chrome Plated Brass |
| Stem Material | Brass |
| Seat Material | RTFE |
| Stem Seals | PTFE |
| Weight | 6.6 LB |
| EAN or UPC | 649848017728 |

