Two-piece, screwed-body, medium pressure (1,500 to 2,000 psi CWP/150 psi WSP) carbon steel ball valves for hydraulic, petroleum and general industrial applications. Valves have carbon steel body (forged 1 1/4" to 2"
bar stock 1/4" to 1") with corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE and female NPT end connections.
applications
Hydraulic
Petroleum
General industrial service
features
Blowout-proof stem
Adjustable packing
Quality valve manufactured in USA
Stainless trim option
Available with lockout or oval handles
Pressure [Max]
2000 psi
Handle Finish
Zinc Plated, Vinyl Grip
Seat Material
RTFE
Temperature Range [Min]
-20 °F
No. of Ports
2
Seal Type
RTFE
Ball Material
Chrome Plated Steel
Body Style
2 Piece
Series
VME1
Port Size
1/2
Connection Size
1/2
Ball Pattern
Conventional, Bi-Directional
Stem Seals
RTFE
End Connection
FPT x FPT
Handle Type
Lever
Seat Type
Reinforced PTFE Seats
Body Material
Carbon Steel
Stem Material
Nickel Plated Steel
Installed Options
None
Valve Type
2-Way
Temperature Range [Max]
425 °F
Handle Material
Steel
Connection Type
FNPT
Type
Full Port
Ball Seats
RTFE
Ball Seals
PTFE
Overall Length
2.37 in
Weight
3.8 LB
EAN or UPC
649848004698
We're here for you
with Service Centers across the country - We have your back