Two-piece, screwed-body, medium pressure (1,500 to 2,000 psi CWP/150 psi WSP) carbon steel ball valves for hydraulic, petroleum and general industrial applications. Valves have carbon steel body (forged 1 1/4" to 2"
bar stock 1/4" to 1") with corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE and female NPT end connections.
applications
Hydraulic
Petroleum
General industrial service
features
Blowout-proof stem
Adjustable packing
Quality valve manufactured in USA
options
Stainless trim option
Ball Pattern
N/A
Stem Material
316 Stainless Steel
Body Style
2 Piece
Connection Size
2
Body Material
Carbon Steel
Ball Material
Stainless Steel
Type
Standard Port
Installed Options
Stainless Steel Trim
Temperature Range [Min]
-20 °F
Stem Seals
PTFE
Connection Type
NPT
End Connection
FPT x FPT
Temperature Range [Max]
425 °F
Valve Type
2-Way
Series
VME1
Pressure [Max]
1500 psi
Ball Seals
PTFE
Weight
6.1 LB
EAN or UPC
649848004773
We're here for you
with Service Centers across the country - We have your back