Two-piece, screwed-body, medium pressure (1,500 to 2,000 psi CWP/150 psi WSP) carbon steel ball valves for hydraulic, petroleum and general industrial applications. Valves have carbon steel body (forged 1 1/4" to 2"
bar stock 1/4" to 1") with corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE and female NPT end connections.
applications
Hydraulic
Petroleum
General industrial service
features
Blowout-proof stem
Adjustable packing
Quality valve manufactured in USA
Stainless trim option
Available with lockout or oval handles
Stem Seals
RTFE
Valve Type
2-Way
Seat Type
Reinforced PTFE Seats
Seat Material
RTFE
Body Style
2 Piece
Temperature Range [Min]
-20 °F
No. of Ports
2
Series
VME1
Temperature Range [Max]
425 °F
Overall Length
2 in
Type
Full Port
Stem Material
Nickel Plated Steel
Ball Seats
RTFE
Installed Options
None
Pressure [Max]
2000 psi
End Connection
FPT x FPT
Port Size
1/4
Connection Size
1/4
Ball Seals
PTFE
Handle Type
Lever
Seal Type
RTFE
Ball Material
Chrome Plated Steel
Ball Pattern
Conventional, Bi-Directional
Connection Type
FNPT
Handle Finish
Zinc Plated, Vinyl Grip
Handle Material
Steel
Body Material
Carbon Steel
Weight
3.0 LB
EAN or UPC
649848005824
We're here for you
with Service Centers across the country - We have your back