- Ball Valve
- 0.4 in Port Diameter
- 1/2 Connection Size
- FNPT End Connections
- Ball Valve Type
| Connection Type | FNPT |
| Connection Size | 1/2 |
| Stem Material | Nickel Plated Steel |
| Body Style | 2 Piece |
| Series | VME3 |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 425 °F |
| Seal Type | RTFE |
| Handle Type | Locking |
| Ball Pattern | Conventional, Bi-Directional |
| Pressure [Max] | 3000 psi |
| Overall Length | 2.19 in |
| Seat Material | Carbon/Glass Filled PTFE |
| Handle Material | Steel |
| Body Material | Carbon Steel |
| Type | Reduced Port |
| Handle Finish | Zinc Plated, Vinyl Grip |
| No. of Ports | 2 |
| Valve Type | Ball |
| Ball Material | Chrome Plated Steel |
| Weight | 2.5 LB |
| EAN or UPC | 649848027093 |

