Safety exhaust ball valves automatically vent residual air on the downstream side when the valve is closed. Lockout handle can be padlocked only in the closed position. With this type of venting action and lockout design, the ball valve ensures air powered equipment is safe to service.
features
Tamper-resistant lockout handle locks only in the off position for maximum safety
Safety orange handle for visibility
Accessories include a multi-clasp lockout and muffler
Complies with OSHA rules for safety lockout and de-energizing of compressed air equipment during maintenance
1/4" through 2" sizes available
Connection Type
FNPT
Stem Material
Nickel Plated Brass
Thread Type
NPT
Type
Economy, Full - Exhausting Port
Seal Type
PTFE
No. of Ports
2
Temperature Range [Min]
40 °F
Body Style
2 Piece
Thread Size
1 1/2
Port Type
Female NPT x Female NPT
Handle Material
Steel
Ball Pattern
Straight Through
Ball Material
Chrome Plated Brass
Temperature Range [Max]
140 °F
Body Material
Brass
Handle Type
Locking - OSHA
Overall Length
4.020 in
Handle Finish
Dacromet Finish, Vinyl Grip
Series
VMH Exhaust
Pressure [Max]
200 psi
Seat Material
RTFE
Valve Type
Safety Exhaust Valve, Ball
Port Size
1 1/2
Weight
5.8 LB
EAN or UPC
649848008160
We're here for you
with Service Centers across the country - We have your back