- 1 in Port Size
- Female NPT Port Type
- 200 psi Max. Pressure
- Brass Body Material
- 40 to 140 °F Temperature Range
description
- Safety exhaust ball valves automatically vent residual air on the downstream side when the valve is closed. Lockout handle can be padlocked only in the closed position. With this type of venting action and lockout design, the ball valve ensures air powered equipment is safe to service.
features
- Tamper-resistant lockout handle locks only in the off position for maximum safety
- Safety orange handle for visibility
- Accessories include a multi-clasp lockout and muffler
- Complies with OSHA rules for safety lockout and de-energizing of compressed air equipment during maintenance
- 1/4" through 2" sizes available
| Type | Safety Exhaust |
| Connection Type | Female Thread to Female Thread |
| Pressure [Max] | 200 psi |
| Port Type | Female NPT x Female NPT |
| Valve Type | Valve |
| Temperature Range [Min] | 40 °F |
| Temperature Range [Max] | 140 °F |
| Thread Size | 1 |
| Thread Type | NPT |
| Port Size | 1 |
| Body Material | Brass |
| Cv Flow | 0 |
| Weight | 11.0 LB |
| EAN or UPC | 649848007934 |

