Safety exhaust ball valves automatically vent residual air on the downstream side when the valve is closed. Lockout handle can be padlocked only in the closed position. With this type of venting action and lockout design, the ball valve ensures air powered equipment is safe to service.
features
Tamper-resistant lockout handle locks only in the off position for maximum safety
Safety orange handle for visibility
Accessories include a multi-clasp lockout and muffler
Complies with OSHA rules for safety lockout and de-energizing of compressed air equipment during maintenance
1/4" through 2" sizes available
Temperature Range [Min]
40 °F
Temperature Range [Max]
140 °F
Valve Type
Valve
Thread Type
NPT
Thread Size
3/8 in
Body Material
Brass
Pressure [Max]
200 psi
Type
Safety Exhaust
Port Type
Female NPT x Female NPT
Connection Type
Female Thread to Female Thread
Cv Flow
0
Port Size
3/8 in
Weight
0.343 LB
EAN or UPC
649848007972
We're here for you
with Service Centers across the country - We have your back