There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Safety exhaust ball valves automatically vent residual air on the downstream side when the valve is closed. Lockout handle can be padlocked only in the closed position. With this type of venting action and lockout design, the ball valve ensures air powered equipment is safe to service.
features
Tamper-resistant lockout handle locks only in the off position for maximum safety
Safety orange handle for visibility
Accessories include a multi-clasp lockout and muffler
Complies with OSHA rules for safety lockout and de-energizing of compressed air equipment during maintenance
1/4" through 2" sizes available
Body Material
Brass
Pressure [Max]
200 psi
Temperature Range [Max]
140 °F
Port Size
3/4
Connection Type
Female Thread to Female Thread
Temperature Range [Min]
40 °F
Cv Flow
0
Type
Safety Exhaust
Valve Type
Valve
Thread Size
3/4
Thread Type
NPT
Port Type
Female NPT x Female NPT
Weight
0.841 LB
We're here for you
with Service Centers across the country - We have your back