Skip to content Skip to navigation menu
VMH Series Two-Piece Screwed Body Brass Ball Valve

VMH2.A9OP1/4

VMH Series Two-Piece Screwed Body Brass Ball Valve
Item #102223527
  • Brass Ball Valve
  • 1/4 NPT Female Thread to Female Thread
  • Economy w/Lockout Handle
VMH Series Two-Piece Screwed Body Brass Ball Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Ball Valve
  • 1/4 NPT Female Thread to Female Thread
  • Economy w/Lockout Handle

description

  • Full-port, two-piece, screwed body valve for commercial and general industrial applications. Valves have corrosion-resistant forged brass body, chrome-plated brass ball and reinforced PTFE seats.

features

  • Lever handle with vinyl grip (lockout and T-handles optional)
  • Bottom-loaded stem with adjustable PTFE packing
  • Not for use in potable water applications
  • lead-free version available

compliances

  • 0
Valve Type Valve w/ Lockout Handle
Temperature Range [Max] 370 °F
Thread Type NPT
Type Economy
Body Material Brass
Pressure [Max] 600 psi
Temperature Range [Min] -20 °F
Cv Flow 6
Connection Type Female Thread to Female Thread
Thread Size 1/4
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison