- 1/8" Valve Size
- 0.25" Port Diameter
- FNPT End Connections
- 4.5 Cv Flow
- 450 psi Max. Working CWP
description
- Brass mini ball valve for air, water, gases and liquids. Space-saving bar stock design features chrome-plated brass body and ball, bottom-loaded stem with Viton® stem seal and PTFE seats. Each valve is leak tested.
features
- Black nylon wing handle
- Chrome-plated brass body
- Operation in both directions
- UL® approved 090793-SA9688 for refrigerant ball valves in accordance with UL 207 Standard
| Port Type | Female NPT x Female NPT |
| Type | Mini Ball Valve |
| Temperature Range [Min] | -4 °F |
| Thread Type | NPT |
| Valve Type | Valve |
| Temperature Range [Max] | 200 °F |
| Port Size | 1/8 |
| Cv Flow | 4.5 |
| Body Material | Brass |
| Connection Type | Female Thread to Female Thread |
| Thread Size | 1/8 |
| Pressure [Max] | 600 psi |
| Weight | 4.5 LB |
| EAN or UPC | 649848009051 |

