- 3/8" Valve Size
- 0.31" Port Diameter
- MNPT x FNPT End Connections
- 4.5 Cv Flow
- 450 psi Max. Working CWP
description
- Brass mini ball valve for air, water, gases and liquids. Space-saving bar stock design features chrome-plated brass body and ball, bottom-loaded stem with Viton® stem seal and PTFE seats. Each valve is leak tested.
features
- Black nylon wing handle
- Chrome-plated brass body
- Operation in both directions
- UL® approved 090793-SA9688 for refrigerant ball valves in accordance with UL 207 Standard
| Handle Finish | Nylon |
| Stem Material | Brass |
| Cv Flow | 5.8 |
| Handle Material | Nylon |
| Seat Material | RTFE |
| Body Material | Brass |
| Valve Type | Valve, Ball |
| Handle Type | Wing |
| Temperature Range [Max] | 200 °F |
| Series | VNH |
| Ball Pattern | Straight Through |
| Pressure [Max] | 600 psi, 450 psi |
| Overall Length | 1.710 in |
| Seal Type | Viton |
| Connection Type | MNPT x FNPT |
| No. of Ports | 2 |
| Ball Material | Chrome Plated Brass |
| Temperature Range [Min] | -4 °F |
| Port Type | Male NPT x Female NPT |
| Connection Size | 3/8 |
| Thread Size | 3/8 |
| Thread Type | NPT |
| Type | Mini Ball Valve, Reduced Port |
| Body Style | 1 Piece |
| Port Size | 3/8 |
| Weight | 0.19 LB |
| EAN or UPC | 649848009099 |

