- Ball Valve
- 0.45 in Port Diameter
- 1/2 Connection Size
- FNPT End Connections
- Ball Valve Type
| No. of Ports | 4 |
| Series | VXE |
| Body Style | 4-Way |
| Ball Pattern | Double L |
| Overall Length | 5.08 in |
| Seal Type | Nitrile |
| Handle Material | Steel |
| Seat Material | Delrin |
| Valve Type | Ball |
| Connection Type | FNPT |
| Connection Size | 1/2 |
| Temperature Range [Max] | 175 °F |
| Ball Material | Chrome Plated Brass |
| Temperature Range [Min] | -10 °F |
| Handle Type | Lever |
| Type | Full Port |
| Pressure [Max] | 7250 psi |
| Stem Material | Steel |
| Body Material | Carbon Steel |
| Weight | 9.9 LB |
| EAN or UPC | 649848038396 |

