- Ball Valve
- 0.19 in Port Diameter
- 1/4 Connection Size
- FNPT End Connections
- Ball Valve Type
| Handle Material | Steel |
| No. of Ports | 4 |
| Pressure [Max] | 7250 psi |
| Body Style | 4-Way |
| Connection Type | FNPT |
| Series | VXE |
| Body Material | Carbon Steel |
| Stem Material | Steel |
| Ball Material | Chrome Plated Brass |
| Overall Length | 4.02 in |
| Temperature Range [Max] | 175 °F |
| Seat Material | Delrin |
| Connection Size | 1/4 |
| Ball Pattern | Double L |
| Type | Full Port |
| Valve Type | Ball |
| Temperature Range [Min] | -10 °F |
| Seal Type | Nitrile |
| Handle Type | Lever |
| Weight | 4.0 LB |
| EAN or UPC | 649848038372 |

