- Ball Valve
- 0.47 in Port Diameter
- 3/8 Connection Size
- FNPT End Connections
- Ball Valve Type
| Body Material | Stainless Steel |
| Stem Material | Stainless Steel |
| Pressure [Max] | 1000 psi |
| Seal Type | PTFE/Viton |
| No. of Ports | 3 |
| Type | Full Port |
| Overall Length | 4.37 in |
| Connection Size | 3/8 |
| Handle Material | Stainless Steel |
| Ball Material | Stainless Steel |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 450 °F |
| Handle Finish | Vinyl Grip |
| Valve Type | Ball |
| Ball Pattern | L |
| Body Style | 3-Way |
| Handle Type | Lever |
| Connection Type | FNPT |
| Series | VYS |
| Seat Material | RTFE |
| Weight | 0.0 LB |

