- Ball Valve
- 1.5 in Port Diameter
- 2 Connection Size
- FNPT End Connections
- Ball Valve Type
| Temperature Range [Min] | -20 °F |
| Handle Type | Lever |
| Seat Material | RTFE |
| Connection Size | 2 |
| Body Material | Stainless Steel |
| Connection Type | FNPT |
| Temperature Range [Max] | 450 °F |
| No. of Ports | 3 |
| Series | VYS |
| Valve Type | Ball |
| Handle Finish | Vinyl Grip |
| Seal Type | PTFE/Viton |
| Ball Material | Stainless Steel |
| Type | Standard Port |
| Body Style | 3-Way |
| Overall Length | 3.14 in |
| Ball Pattern | L |
| Stem Material | Stainless Steel |
| Handle Material | Stainless Steel |
| Pressure [Max] | 1000 psi |
| Weight | 12.08 LB |

