- Ball Valve
- 0.71 in Port Diameter
- 3/4 Connection Size
- FNPT End Connections
- Ball Valve Type
| Body Material | Carbon Steel |
| Temperature Range [Min] | -10 °F |
| Handle Material | Steel |
| Overall Length | 5.2 in |
| Handle Type | Lever |
| Ball Pattern | L |
| Seat Material | Delrin |
| Temperature Range [Max] | 175 °F |
| Ball Material | Chrome Plated Brass |
| Type | Full Port |
| Connection Size | 3/4 |
| Valve Type | Ball |
| Connection Type | FNPT |
| Pressure [Max] | 4568 psi |
| Series | VZE |
| Seal Type | Nitrile |
| Stem Material | Steel |
| No. of Ports | 3 |
| Body Style | 3-Way |
| Weight | 13.7 LB |
| EAN or UPC | 649848038440 |

