Skip to content Skip to navigation menu
E.A.R.247-310-1001

247-310-1001

3M™ E-A-R™ Classic™ Foam Earplugs
Item #101850332
  • 29 db
  • Pillow Pack
  • w/o Cord
  • Regular Size
  • Earplugs
E.A.R.247-310-1001
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 29 db
  • Pillow Pack
  • w/o Cord
  • Regular Size
  • Earplugs

features

  • Slow recovery foam helps ensure comfort and minimize pressure
  • Foam maintains comfort, fit and critical recovery characteristics in moist environments
  • Shape equalizes pressure throughout the ear canal as it expands
  • prevents shifting and keeps effectiveness of noise seal constant
  • Moisture-resistant
  • Flame-resistant
  • Breakaway cord keeps earplugs handy
  • Available corded or uncorded
Cord No
Noise Reduction Rating 29 dB
Package Type Pillow Pack
Weight 0.002 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison