Skip to content Skip to navigation menu
E.A.R.247-310-1101

247-310-1101

E-A-R® Classic Plus
Item #101850129
  • 33 db
  • Pillow Pack
  • w/o Cord
  • 200 Pairs Regular Size
  • Earplugs
E.A.R.247-310-1101
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 33 db
  • Pillow Pack
  • w/o Cord
  • 200 Pairs Regular Size
  • Earplugs

features

  • Reusable pillow pack helps keep earplugs clean when they are not being worn
  • Classic™ Plus earplugs are slightly longer than regular E-A-R™ Classic™ earplugs to fit deeper into the earcanal and provide higher noise reduction
  • Flame-resistant and moisture-resistant
  • Test compatible with 3M™ E-A-Rfit™ validation system
  • Noise Reduction Rating (NRR): 33 dB
  • CSA class AL
Package Type Pillow Pack
Noise Reduction Rating 33 dB
Cord No
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison