- E-A-R® Classic® Foam Earplugs
- Size Group: Small
- Yellow
| Packing Type | Pillow Pack |
| Noise Reduction Rate (NRR) | 29 dB |
| Color | Yellow |
| Size Group | Small |
| Type | Uncorded |
| Weight | 2.0 LB |
| Packing Type | Pillow Pack |
| Noise Reduction Rate (NRR) | 29 dB |
| Color | Yellow |
| Size Group | Small |
| Type | Uncorded |
| Weight | 2.0 LB |