- E-A-R® Classic® Foam Earplugs
- Yellow
| Packing Type | Econopak |
| Type | Corded |
| Color | Yellow |
| Noise Reduction Rate (NRR) | 29 dB |
| Weight | 10.0 LB |
-
Pre-Packed Quantities
| Packing Type | Econopak |
| Type | Corded |
| Color | Yellow |
| Noise Reduction Rate (NRR) | 29 dB |
| Weight | 10.0 LB |
Pre-Packed Quantities