- 25 db
- Dispenser Box
- w/Cord
- 100 Pairs Regular Size w/o Assorted Color Grips
- Earplugs
| Package Type | Dispenser Box |
| Noise Reduction Rating | 25 dB |
| Cord | Yes |
| Weight | 1.0 LB |
| Package Type | Dispenser Box |
| Noise Reduction Rating | 25 dB |
| Cord | Yes |
| Weight | 1.0 LB |