- E-A-Rsoft® Yellow Neons™ Foam Earplugs
- Size Group: Regular
- Yellow
| Size Group | Regular |
| Type | Corded |
| Noise Reduction Rate (NRR) | 33 dB |
| Packing Type | Poly Bag |
| Color | Yellow |
| Weight | 0.01 LB |
| Size Group | Regular |
| Type | Corded |
| Noise Reduction Rate (NRR) | 33 dB |
| Packing Type | Poly Bag |
| Color | Yellow |
| Weight | 0.01 LB |