- 33 db
- Polybag
- w/Cord
- 200 Pairs Large Size
- Earplugs
features
- Breakaway cord protects wearer in case of machine entanglement
- Available corded or uncorded
| Cord | Yes |
| Package Type | Polybag |
| Size (text) | Large |
| Style No. | N/A |
| Noise Reduction Rating | 33 dB |
| Weight | 0.01 LB |

