Skip to content Skip to navigation menu
E.A.R.247-311-1252

247-311-1252

3M™ E-A-Rsoft™ Blasts™ Earplugs
Item #101867454
  • 33 db
  • Dispenser Box
  • w/Cord
  • 200 Pairs Regular Size
  • Earplugs
E.A.R.247-311-1252
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 33 db
  • Dispenser Box
  • w/Cord
  • 200 Pairs Regular Size
  • Earplugs

description

  • E-A-Rsoft™ Yellow Neon Blasts™ provide a soft, low pressure solution with exciting flame graphics – NRR 33 dB.

features

  • Soft, smooth, tapered shape
  • Looks and feels great
Cord Yes
Noise Reduction Rating 33 dB
Package Type Dispenser Box
Weight 2.0 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison