Skip to content Skip to navigation menu
E-A-Rsoft® SuperFit™ Earplugs

247-311-1254

E-A-Rsoft® SuperFit™ Earplugs
Item #101710038
  • E-A-Rsoft® SuperFit™ Earplugs
  • Size Group: Regular
  • Yellow
E-A-Rsoft® SuperFit™ Earplugs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E-A-Rsoft® SuperFit™ Earplugs
  • Size Group: Regular
  • Yellow

features

  • Seal the ear canal with soft, slow recovery foam for excellent noise reduction and reliable hearing protection
  • Orange fitting ring provides a guideline for proper fitting and visual compliance check
  • Poly bag keeps each pair of earplugs clean before use
  • Regular size fits most ear canals
  • Noise Reduction Rating (NRR): 33 dB
  • CSA class AL
  • Test compatible with 3M™ E-A-Rfit™ validation system
Color Yellow
Size Group Regular
Type Corded
Noise Reduction Rate (NRR) 33 dB
Packing Type Poly Bag
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison