- E-A-R® Classic® Foam Earplugs
- Yellow
| Noise Reduction Rate (NRR) | 29 dB |
| Packing Type | Econopak |
| Color | Yellow |
| Type | Uncorded |
| Weight | 0.01 LB |
| Noise Reduction Rate (NRR) | 29 dB |
| Packing Type | Econopak |
| Color | Yellow |
| Type | Uncorded |
| Weight | 0.01 LB |