Skip to content Skip to navigation menu
E.A.R.247-312-1201

247-312-1201

3M™ E-A-R™ Classic™ Foam Earplugs
Item #101851662
  • 29 db
  • Polybag
  • w/o Cord
  • Regular Size
  • Earplugs
E.A.R.247-312-1201
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 29 db
  • Polybag
  • w/o Cord
  • Regular Size
  • Earplugs

features

  • Slow recovery foam helps ensure comfort and minimize pressure
  • Foam maintains comfort, fit and critical recovery characteristics in moist environments
  • Shape equalizes pressure throughout the ear canal as it expands
  • prevents shifting and keeps effectiveness of noise seal constant
  • Moisture-resistant
  • Flame-resistant
  • Breakaway cord keeps earplugs handy
  • Available corded or uncorded
Cord No
Noise Reduction Rating 29 dB
Package Type Poly Bag
Weight 0.0 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison