- E-A-R® E-Z-Fit™ Foam Earplugs
- Size Group: Small
- Yellow
| Noise Reduction Rate (NRR) | 28 dB |
| Type | Uncorded |
| Packing Type | Poly Bag |
| Size Group | Small |
| Color | Yellow |
| Weight | 0.0 LB |
| Noise Reduction Rate (NRR) | 28 dB |
| Type | Uncorded |
| Packing Type | Poly Bag |
| Size Group | Small |
| Color | Yellow |
| Weight | 0.0 LB |