- E-A-R® TaperFit 2 Foam Earplugs
- Size Group: Large
- Yellow
| Color | Yellow |
| Packing Type | Poly Bag |
| Size Group | Large |
| Noise Reduction Rate (NRR) | 32 dB |
| Type | Uncorded |
| Weight | 0.0 LB |
| Color | Yellow |
| Packing Type | Poly Bag |
| Size Group | Large |
| Noise Reduction Rate (NRR) | 32 dB |
| Type | Uncorded |
| Weight | 0.0 LB |