Skip to content Skip to navigation menu
E-A-R® E-Z-Fit™ Foam Earplugs

247-312-1222

E-A-R® E-Z-Fit™ Foam Earplugs
Item #101865877
  • E-A-R® E-Z-Fit™ Foam Earplugs
  • Size Group: Small
  • Yellow
E-A-R® E-Z-Fit™ Foam Earplugs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E-A-R® E-Z-Fit™ Foam Earplugs
  • Size Group: Small
  • Yellow

features

  • With its bell-shaped design, 3M™ E-A-R™ E-Z-Fit™ corded foam earplugs provide a low pressure seal for excellent attenuation and reliable, comfortable hearing protection
  • Rolls down easily and expands into the earcanal
  • Poly bag keeps each pair of earplugs clean before use
  • Ideal for smaller earcanals
  • Noise reduction rating (NRR): 28 dB
  • CSA class AL
  • Test compatible with 3M™ E-A-Rfit™ validation system
Color Yellow
Type Corded
Packing Type Poly Bag
Noise Reduction Rate (NRR) 28 dB
Size Group Small
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison