- 32 db
- Polybag w/Cord
- 200 Pairs
- Regular Size
- Earplugs
features
- Self-adjusting foam provides low pressure with excellent attenuation
- E-A-R™ yellow color assists in compliance checks
| Package Type | Polybag |
| Style No. | N/A |
| Size (text) | Regular |
| Cord | Yes |
| Noise Reduction Rating | 32 dB |
| Weight | 0.01 LB |
-
Pre-Packed Quantities -
![]()



