- 33 db
- Polybag
- w/o Cord
- 200 Pairs Large Size
- Earplugs
features
- Poly bag keeps each pair of earplugs clean before use
- Large size fits people with larger earcanals
- Soft foam ear plugs are easy to roll down and insert, then expand within the ear canal to help reduce noise exposure
- Noise Reduction Rating (NRR): 33 dB
- CSA class AL
- Test compatible with 3M™ E-A-Rfit™ validation system
| Noise Reduction Rating | 33 dB |
| Cord | No |
| Style No. | N/A |
| Size (text) | Large |
| Package Type | Polybag |
| Weight | 0.05 LB |

