- 33 db
- Dispenser Box
- w/o Cord
- 200 Pairs Regular Size
- Earplugs
description
- E-A-Rsoft™ Yellow Neon Blasts™ provide a soft, low pressure solution with exciting flame graphics – NRR 33 dB.
features
- Soft, smooth, tapered shape
- Looks and feels great
| Cord | No |
| Noise Reduction Rating | 33 dB |
| Package Type | Dispenser Box |
| Weight | 0.0 LB |
-
![]()
-
Pre-Packed Quantities



